Splash Crutch/Walking Stick Bag - Black - Flash


Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

Whether you are after a wheelchair bag or a scooter bag, the black Splash crutch/walking stick bag is an ideal companion - also available in grey, or with a hi-viz facing. Measuring 37 x 43 x 10cm, the main compartment boasts a convenient 16 litre capacity – perfect for day-to-day use; carrying shopping and personal belongings. Two fixed side sleeves present a convenient holder for a walking stick, cane, or set of crutches; any of which are held secure by the Velcro strap at the top of the bag to reduce swinging movements when in motion. The addition of a small zipped front pocket gives the bag an extra storage compartment to keep preferred items close at hand.

Designed with the user in mind, these scooter or wheelchair bags are equipped with easy-grip zip fobs, and the heavy duty material will protect contents from any short showers should you find yourself caught out when on the go. The reflective strip will increase the user’s visibility from behind on darker days and at night.

Easy to fit, the bag slides neatly over the back of a wheelchair or scooter with adjustable straps to securely hold it in place.

If the 16 litre capacity isn’t enough, why not consider the GIANT crutch/walking stick bag. This scooter bag is 75% bigger, offering the user over 28 litres of storage space (available in black only).

See full description