Aisle Markers, Single or Double Digit, Magnetic


£25.99 Inc VAT (20%)

See 2 Product Variants
£25.99

Description

High visibility bay and aisle markers for clear identification throughout the warehouse, and other workplaces. Choose between single or double digit and what letter/number is required upon ordering.

Features and Benefits:
•An aluminium section with a magnetic edge enables the marker to be fixed onto racking, without the need for drilling
•When locations need to be changed the markers can easily be lifted and relocated

Typical Applications:
•Warehouses
•School and library document display

Feature Attributes

Material:
Steel
Fixing Method:
Self Adhesive
Colour:
Yellow/Black
Width:
167 mm
Length:
260 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome