Magnetic Storage Labels, Yellow, HxW 15 X 80mm, Pack Of 100

Order Code: ZT2708403S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£58.895%


Description

Magnetic storage labels, yellow, HxW 15 x 80 mm, pack of 100. Supplied = assembled. Height = 15 mm. Colour = yellow. Width = 80 mm. Delivery form = in packaging units. Type of mounting = magnetic. Material = magnetic film. Product type = magnetic storage labels. For easy identification in shelf units, storage bins, containers etc. Permanently magnetic signs made of high-quality, flexible magnetic film. Can be individually labelled with standard felt and fibre tip pens. Material thickness 0.7 mm. Other colours and sizes available on request.

See full description
Specifications for Magnetic Storage Labels, Yellow, HxW 15 X 80mm, Pack Of 100
  • Colour
    Yellow
  • Material
    Magnetic Film
  • Pack Quantity
    100
  • Mounting Type
    Magnetic
  • Product Type
    Magnetic Storage Labels
  • Supplied
    Assembled
  • Height
    15mm
  • Width
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome