Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Safety Labels
Warehouse Labelling
Racksack, 160L, General Waste Symbol, Blue/Transparent
By Beaverswood
Reset
Clear All
Pack Quantity
Select
See all variants from
£89.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£89.99
Description
Description unavailable
Feature Attributes
Material:
Plastic
Capacity:
160 L
Colour:
Blue
Product Type:
Special Waste Sacks
Supplied:
Assembled
Width:
920 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome