Racksack, for Trolleys, Double Pockets


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

These racksacks® with two pockets are an innovative, simple and cost-effective solution for waste segregation in the industrial work setting. Ideal for use on trolleys. Can be fitted by hooking over the sides of the rollcage or by securing using corner eyelets.

Features and Benefits:
•Easy to implement and allows immediate easy collection of waste
•Two pockets to organize waste, one 50L capacity upper pocket and one 55L capacity lower pocket
•Hard-wearing and reusable polyester racksacks® that are versatile and easily moveable
•Space-saving and efficient, the racksacks® are compliant with the current EU and UK waste segregation legislation
•Designed to save floor space and stop people tripping over on bins that are kept on the floor
•Enable you to create a tidier, safer and more productive environment

Typical Applications:
•Warehouses

Feature Attributes

Width:
580 mm
Fixing Method:
Hook,Eyelets
Colour:
Blue
Material:
Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome