0
1
2

Racksack, with Clear Front, for Rollcages


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

These racksacks® with clear fronts are an innovative, simple and cost-effective solution for waste segregation in the industrial work setting. The premium clear front helps identify when incorrect waste has been accidentally placed in the wrong segregation sack. Ideal for use on 800mm wide roll containers. Can be fitted by hooking over the sides of the rollcage or by securing using corner eyelets. Hook-n-loop straps also help to secure the middle of the sack.

Features and Benefits:
•Easy to implement and allows immediate easy collection of waste
•Hard-wearing and reusable polyester racksacks® that are versatile and easily moveable
•Space-saving and efficient, the racksacks® are compliant with the current EU and UK waste segregation legislation
•Designed to save floor space and stop people tripping over on bins that are kept on the floor
•Enable you to create a tidier, safer and more productive environment

Typical Applications:
•Warehouse racking, rollcages etc.

Feature Attributes

Material:
Polyester
Colour:
Blue
Fixing Method:
Hook,Eyelets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome