Racksack, with Clear Front


£51.99 Inc VAT (20%)

See 18 Product Variants
£51.99

Description

These racksacks® with clear fronts are an innovative, simple and cost-effective solution for waste segregation in the industrial work setting. The premium clear front helps identify when incorrect waste has been accidentally placed in the wrong segregation sack.

Features and Benefits
• Easy to implement and allows immediate easy collection of waste
• Hard-wearing and reusable polyester racksacks® that are versatile and easily moveable
• Space-saving and efficient, the racksacks® are compliant with the current EU and UK waste segregation legislation
• Designed to save floor space and stop people tripping over on bins that are kept on the floor
• Enable you to create a tidier, safer and more productive environment

Typical Applications
•Warehouse racking, shelving, trolleys, mobile steps, rollcages and stillages etc.

Feature Attributes

Width:
920 mm
Material:
Polyester
Length:
1000 mm
Colour:
Blue
Fixing Method:
Hook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome