0
1
2
3

Racksacks, Blue


£44.99 Inc VAT (20%)

See all variants from £44.99

Description

These blue racksacks® are an innovative, simple and cost-effective solution for waste segregation in the industrial work setting.

Features and Benefits:
•Easy to implement and allows immediate easy collection of waste
•Hard-wearing and reusable polyester racksacks® that are versatile and easily moveable
•Space-saving and efficient, the racksacks® are compliant with the current EU and UK waste segregation legislation
•Designed to save floor space and stop people tripping over on bins that are kept on the floor
•Enable you to create a tidier, safer and more productive environment

Typical Applications:
•Warehouse racking, shelving, trolleys, mobile steps, roll cages and stillages etc.

Feature Attributes

Material:
Polyester
Colour:
Blue
Width:
920 mm
Length:
1000 mm
Fixing Method:
Hook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome