0
1
2
3

Wire Shelving Clip Holders


£42.99 Inc VAT (20%)

See 2 Product Variants
£42.99

Description

Multi-packs of wire mesh shelving clip holders. The clips are designed for use on metro and most other wire mesh shelving. The holders are supplied with white card insert for labelling.

Features and Benefits:
•They can be positioned flat or at two different angles
•Barcodes can be scanned whilst they are in the clip holders and don't have to be removed
•The clip holders allow for easy identification of items on the wire shelving

Typical Applications:
•Warehouses
•Offices
•School and library document display

Feature Attributes

Material:
Plastic
Length:
43 mm
Colour:
Transparent
Fixing Method:
Push-on
Width:
75 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome