0
1

BIZ1 Bizweld Flame Retardant Overalls - Tall


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

These Portwest coveralls are manufactured from Bizweld which is a heavyweight 100% cotton fabric that has been specially treated with a flame retardant finish. Typical uses: welding, cutting, grinding, electrical on-shore and off-shore oil and gas industries, automotive, public utilities etc.

Side pockets with access.
Stud front.
Rule pocket.
Resilient for over 50 washes
Certified En470-1, EN531: A1, B1, C1 and EN533.

Feature Attributes

Fabric Weight:
330 g/m²
Closure Type:
Stud
Colour:
Navy Blue
Material:
Cotton
Type:
Overall
Number of Pockets:
2 (Side Pockets),1 (Rule Pocket)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome