Chrome Leather Welding Jackets


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Protect yourself from sparks, spatter, and heat with the Weldability Chrome Leather Welding Jacket. This durable jacket is made from high-quality chrome leather, which is known for its excellent heat resistance and flame retardance. The jacket also features a comfortable fit and a variety of features to help you stay safe on the job.

The Weldability Chrome Leather Welding Jacket is CE approved and meets the requirements of EN470, the European standard for welding clothing. It is also available in a variety of sizes to fit any welder.

Benefits:
Protects you from sparks, spatter, and heat
Durable and can withstand heavy wear and tear
Lightweight and comfortable to wear
Meets all safety standards

Features:
Stand-up collar to protect your neck and face
Adjustable cuffs and hem to keep out debris
Multiple pockets for storing tools and supplies
Reinforced front panel for added protection


Features
Made from high-quality chrome leather for excellent heat resistance and flame retardance
Comfortable fit with adjustable cuffs and hem
Multiple pockets for storing tools and supplies
Reinforced front panel for added protection
CE approved and meets the requirements of EN470

Ordering





























DescriptionPart No. Chrome Leather Welding Jacket - SmallESF40012Chrome Leather Welding Jacket - MediumESF4004Chrome Leather Welding Jacket - LargeESF4005Chrome Leather Welding Jacket - XLESF4008Chrome Leather Welding Jacket - XXLESF4010

See full description

Feature Attributes

Material:
Chrome Leather
Product Type:
Welding Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome