Weldmaster Coverall


£79.99 Inc VAT (20%)

See 24 Product Variants
£79.99

Description

Designed specifically for welding work, this Pionér® coverall has a high resistance to arc welding sparks. Pionér® specialist flame-retardant and multi-hazard workwear is designed for working with heavy machinery in dangerous, flammable conditions off-shore or on-site.

Features:
-Treated flame retardant 425g/m2 100% cotton fabric
-Elasticated back waist
-Brass swivel buttons
-Two internal breast pockets, two side pockets, two back pockets, folding rule pocket, internal knee pad pockets
-Washable at 60°C and suitable for industrial laundry
-Sizes: 38" - 60"
-Fit: 33" inside leg length
-Available in Orange or Navy

Approved to EN ISO 11612 A1, B1, C2, F1; EN ISO 11611 A2 Class 2.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome