Pionér® by Ballyclare weldmaster anti-static coverall that's designed specifically for welding work and has a high resistance to arc welding sparks. Pionér® by Ballyclare specialist flame-retardant and multi-hazard workwear is designed for working with heavy machinery in dangerous, flammable conditions off-shore or on-site.
Approved to Module D (was Article 11B), EN ISO 11612 A1 A2 B1 C1 E3 F1, EN 1149-5, EN 1149-3, EN 61482-1 (9.2 cal/cm2), IEC 61482-2, EN ISO 11611 (Class 1 A1 A2)
Meets requirements of EN ISO 13688
350gsm 99% cotton / 1% anti-static fabric
Two internal chest patch pockets, two side pockets, rear hip pocket with flap, ruler pocket on rear right thigh allow you to keep belongings and small tools to hand
Overlocked knee pad pockets help keep knee pads secure and you protected while kneeling or crawling
Elasticated waist with adjustable drawstring for the wearer's comfort
Inside leg 33" / 83cm
Suitable for industrial laundry and washable at 60°C