Weldmaster Flame Retardant Coverall


£89.99 Inc VAT (20%)
Up to 10% off

See all variants from £89.99

Description

Pionér® by Ballyclare weldmaster coverall that's designed specifically for welding work and has a high resistance to arc welding sparks. Pionér® by Ballyclare specialist flame-retardant and multi-hazard workwear is designed for working with heavy machinery in dangerous, flammable conditions off-shore or on-site.
Approved to EN ISO 11612 A1 A2 B1 C1 E2 F1, IEC 61482-2, IEC 61482-1-2 (Class 1=4kA), EN ISO 11611 (Class 2 A1 A2)
Meets requirements of EN ISO 13688
410gsm 100% cotton fabric
Covered front fastening to reduce the risk of catching or snagging on machinery
Elasticated waist with adjustable drawstring for the wearer's comfort
Two internal chest patch pockets, two side pockets, rear pockets with flap, one rear ruler pocket mean you can keep your belongings close at hand
Knee pad pockets allow you to insert knee pads to keep you protected while kneeling or crawling
Inside leg 33" / 83cm
Suitable for industrial laundry and washable at 60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome