1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Welding Clothing
Yellow Coveralls, Hooded
0
1

Yellow Coveralls, Hooded


8 Variants From
£25.99

Inc VAT (20%)

See 8 Product Variants
£25.99

Description

Lightweight, two piece highly protective coverall with hood. Designed to create a defensive barrier against type category 4, 5 and 6 chemicals.

Features and Benefits
• Multi-layer fabric barrier providing effective protection against numerous chemicals
• Features protective dual zip closure with double cuff ankles and wrists to ensure complete protection
• Lightweight, breathable material for user comfort and durability
• Extremely visible bright yellow colour for increased worker safety
• Anti-static, tested according to EN 1149-5 and AATCC 76
• Ultrasonic welded seams for added protection
• Elasticated two-piece hooded design to securely fit to waist, ankle and wrists

Typical Applications
• Chemical
• Life Sciences
• Food Processing
• Mining
• Oil and gas

See full description

Feature Attributes

Fabric Weight:

80 g/m²

Material:

SMS Nonwoven Fabric

Type:

Coverall

Colour:

Yellow

Number of Pockets:

0

Closure Type:

Zipper

More attributes