Quantity | Price | Discount |
---|---|---|
1 - 4 | £10.29 | 0% |
5 - 9 | £9.78 | 5% |
10 + | £9.26 | 10% |
Designed for heavy-duty applications in warm environments and harsh conditions, these fully lined yellow welders' gloves are made from top quality material. Reinforced with heat-resistant thread, these gloves are flame retardant with an extended cuff for enhanced protection.
Features and Benefits
• Withstands contact heat up to 100°C for enhanced safety and protection
• Reinforced seams for product durability and longevity
• 180° elastication for flexibility and reduced hand fatigue
Typical Applications
• Mining
• Metalwork
• Automotive
Standards
• CE Category III
• EN 388:2016 3.1.4.3.X.
• EN 420:2003 + A1:2009
• EN 407:2004 4.1.3.1.4.X.
• EN 12477:2001 + A1:2005
• EN 1149-2:1997 R:26, 138x10⁶Ω