ActivArmr 43-216 Welding Gauntlets, Yellow


Select
£12.39 Inc VAT (20%)


See all variants from £12.39

Description

This heavy-duty welding gauntlet delivers high levels of molten splash resistance. Providing excellent thermal protection, the ActivArmr® 43-216 welding glove is extremely durable with welted Kevlar® seams to ensure excellent quality and reliable safety.

Features and Benefits
• Constructed with premium leather for enhanced protection and product longevity
• Extended cuff style protects the wrists and forearms
• Redesigned 3-dimensional thumb for improved control and flexibility
• Cotton liner for comfort and air flow

Typical Applications
• Equipment repair and maintenance
• Metalwork
• Automotive
• Machinery and equipment operation
• Oil and gas

Standards
• CE Category III
• EN 388:2003 3.2.4.3.
• EN 388:2016 3.2.4.3.B.
• EN 407 4.1.3.X.4.X.

Approvals
• REACH Compliant

Warnings
• Not for use in heavy-duty cut applications
• Not liquid-proof or chemical-proof
• Keep away from sources of ignition

See full description

Feature Attributes

EN407 - a. Burning Behaviour:
4
Colour:
Yellow
EN407- d. Radiant Heat:
X
Overall Length:
370-415 mm
Liner Material:
Cotton
MFR Part No.:
43-216
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome