Splitweld Heat Resistant Leather Gloves with Para-Aramid Seams


£20.99 Inc VAT (20%)

See 2 Product Variants
£20.99

Description

Key features
100C heat resistant orange heat treated leather glove with para-aramid seams.
Comfort cotton lining in palm.
Cow split leather cuff.
Length 40 cm

Recommend areas of use
Foundry worker
Spot welder
Hot product handling

Feature Attributes

Colour:
Orange/Grey
Coating:
Split Cowhide leather
Series:
Splitweld
Glove Category:
Complex Design - Category 3
Features:
Heat Resistant
Liner Material:
Para-aramid yarn

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome