0700000400 Warrior Tech Black

Order Code: ZT1174215X

£119.99 Inc VAT (20%)

Currently unavailable

Description

The Warrior Tech helmet is designed to meet the needs of a both occasional and professional welders. It provides a high tech lightweight shell to protect from heat, sparks and spatter and the ADF technology lens gives a high clarity of view, resulting in an excellent optical quality.

Specifications for 0700000400 Warrior Tech Black
  • Power Type
    Battery
  • Standards Met
    DIN 13
    optical class 1/2/1/2
    DIN 9
  • Type
    Welding Helmet
  • Viewing Field Width
    98mm
  • Viewing Field Height
    48mm
  • MFR Part No.
    700000400
  • Helmet Colour
    Black
  • Shade Number
    DIN 9 - 13
  • Weight
    520g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome