0
1
2
3
4
5
6

Powered Air Purifying Welding Respirator

Order Code: ZT4945970S

£1,999.99 Inc VAT (20%)


Description

The DEWALT Welding Powered Air Purifying Respirator with Bump Cap andintegrated Auto Darkening Filter (ADF) Lens revolutionises the welding safetylandscape by offering welders an all-in-one solution for respiratory, eye, face andhearing protection.Engineered with innovative features and cutting-edge technology, this PAPRsystem ensures comprehensive protection without the need for multiple pieces ofpersonal protective equipment or face fit testing. P3 filtration technology ensuressuperior protection against a wide range of airborne hazards commonly found inwelding settings.Experience unmatched safety and efficiency with the DEWALT Welding PAPR. Itsthe ultimate choice for welders who demand top-notch performance from theirprotective gear.Suitable for use in a range of welding applications, including: MIG, MAG, TIG, MMA, SMAW, Carbon Arc and Plasma Arc.Supplied in a TOUGHSYSTEM toolbox for easy transportation.Comes with: 1 x P3 HEPA Filter, 1 x Pair Of Hearing Defenders 30SNR, 1 x Battery Connector With Belt Clip and Power Cord, 1 x DEWALT DCB183-XJ 18V 2.0AH LI-ION XR battery, 1 x DEWALT DCB115-GB LI-ION XR Multi-Voltage Battery Charger, 1 x Set of Cleaning Plugs, 1 x User Instructions and 1 x Daily Visual Quick Guide.Specifications:Respirator Head Size: 53-63cm.Filter Type: P3 R Particulate.Filter Efficiency: 99.98% @0.3 Micron.Approvals and Certification:Respiratory Protection: EN 12941:1998A2:2008; Head Protection: EN 397:2012A1:2012; Eye/Face Protection: EN 379:2003A1:2009, CE 2797, UKCA 0086.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome