Speedglas 9100 FX Welding Helmet Replacement Shell

Order Code: ZT3113117S

£419.99 Inc VAT (20%)


Description

The 3M Speedglas 9100 FX Welding Helmet Replacement Shell is a high-quality, durable shell that can be used to replace worn or damaged shells on the 3M Speedglas 9100 FX and 9100 FX-Air welding helmets. The shell is made of a lightweight, impact-resistant material that provides excellent protection from sparks and other flying debris. It also features a comfortable, adjustable headband that ensures a snug fit for all head sizes.

The 3M Speedglas 9100 FX Welding Helmet Replacement Shell is a must-have for any welder who wants to ensure their safety and comfort. It is easy to install and use, and it provides the same level of protection as the original shell.

Features:

Lightweight, impact-resistant material
Comfortable, adjustable headband
Easy to install and use
Provides the same level of protection as the original shell
Benefits:

Protects you from sparks and other flying debris
Provides a comfortable fit
Easy to use
Durable and long-lasting
Specifications:

Weight: 1.6 lbs.
Helmet features: Flip-up
Helmet series: Speedglas 9100 Series
Side windows: No

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome