1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Welding Helmets & Shields
Speedglas Welding Helmets 100V

Speedglas Welding Helmets 100V


2 Variants From
£239.99

Inc VAT (20%)

See 2 Product Variants
£239.99

Description

Exceptionally light in weight, powerful in performance, have excellent optical quality and reliable light-to-dark switching. They can be used for most arc welding processes, such as stick (MMA), MIG/MAG and many TIG applications. The variable shade filter has five user-selectable dark shades, from shade 8 to shade 12, and a light shade of 3. It benefits from three sensitivity settings: a normal setting for most types of welding (both indoors and outdoors), a setting for when other welders are working nearby, and a setting for low-current or stable arc (e.g. TIG) welding.

Specifications:
Classification: 1/2/2/2.
UV/IR protection: Shade 12 (permanent).
Light state: Shade 3.
Dark state: Shade 8-12 (variable)
Battery lifetime: 1500 hours.

See full description

Feature Attributes

Shade Number:

3,8,9,10,11,12

Helmet Colour:

Pattern

Switching Time (Dark-Light):

40 to 250 ms

Switching Time (Light-Dark):

0.1 ms

Viewing Field Height:

44 mm

Standards Met:

BS EN166 BT,BS EN175 B,BS EN379

More attributes