Speedglas Extended Neck and Ear Protection - 9100 - 169010

Order Code: ZT3112894S

£109.99 Inc VAT (20%)


Description

3M Speedglas Extended Neck and Ear Protection - 9100 - 169010

Features:

Provides extended protection for the crown of the head, throat/neck, and/or ears during heavy welding or grinding applications.
Helps protect extended areas of the head and neck against UV light, sparks, and spatter.
Accessories attach easily to 3M Speedglas Welding Helmets.
For assembly, facility maintenance, grinding, machine operations, sanding, and welding applications.
For highest possible safety and comfort, regularly check your equipment for worn or damaged parts.
Benefits:

Increased safety and protection from harmful UV light, sparks, and spatter.
Improved comfort and fit with easy attachment to 3M Speedglas Welding Helmets.
Peace of mind knowing that you are using the best possible safety equipment for your welding or grinding applications.
Specifications:

Model: 169010
Compatible with: 3M Speedglas 9100 Series Welding Helmets
Materials: Flame-retardant textiles
Dimensions: 12" x 10" x 2"
Weight: 1.5 lbs

Order your 3M Speedglas Extended Neck and Ear Protection - 9100 - 169010 today and enjoy the peace of mind that comes with knowing that you are using the best possible safety equipment for your welding or grinding applications.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome