DISINFECTANT SURFACE WIPES (81104)

Order Code: ZT1179852P

£5.99 Inc VAT (20%)
£7.9925% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

AZOWIPE is the leading brand of alcohol disinfectant (70% isopropanol) with over 35 years of heritage. , It is NHS approved and is widely used in professional settings including healthcare areas such as hospital wards, operating theatres, GPs, dental surgeries, laboratories, clean rooms and care homes. It is also used widely in non-health areas including food manufacturing, hospitality and catering, industrial production and leisure, where infection prevention and control is a prime requirement. Size: 13 x 18.5cm, Pack: 100 wipesAZOWIPE is compliant with the following recognized European EN standards against a wide range of micro-organisms including; ·EN1276 and EN13727 Pseudomonas aeruginosa, Staphylococcus aureus, MRSA, VRE, E.coliEN14476 Norovirus, HIV, Hepatitis C, MERS Coronavirus, Influenza A H1N1EN1650/EN13624 Candida albicansKey benefits, Broad spectrum activity against a range of the most pathogenic micro-organisms including E.coli, Pseudomonas aeruginosa, Staphylococcus aureus, Enterococci, MRSA, Hepatitis B, Hepatitis C, HIV, Norovirus and Candida albicans. Extremely fast contact times from 15 seconds, Wipes are non-smearing

See full description
Specifications for DISINFECTANT SURFACE WIPES (81104)
  • MFR Part No.
    CM0817
  • Height
    182mm
  • Length
    352mm
  • Weight
    0.208kg
  • Width
    276mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome