0
1

Cable Markers, Pre-Printed Cassettes


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

A variety of pre-printed cable markers in a convenient Helagrip Cassette dispenser.

Features and Benefits:
-Cable markers are easy to apply as one size cable marker fits a wide range of sizes
-Markers are applied before termination takes place
-The anti-skew chevron cut locks the markers together ensuring the text stays together
-Cable markers are made of flexible material so the product remains securely on the cable marker
-TJC applicator tool included

Typical Applications:
-Used to mark cables and wires
-Suited to various industries like mass transit, panel building, utilities, electrical contracting and telecommunications

MHG1-3 CASS contains 50 each of colour coded numbers:
0, 1, 2, and 3 and 25 each of 4, 5, 6, 7, 8, 9 and A, E, L, N, R, S, T, +, -, and earth printed black on white.

MHG2-5 CASS contains 25 of each of colour coded numbers:
1, 2, 3, 4, 5, 6, 7, 8, 9 and A, E, L, N, R, S, T, +, - and earth printed black on white.

Feature Attributes

Type:
Slide-On
Fixing Method:
Slide-On
Material:
PVC
Colour:
Various
Overall Length:
3.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome