Cable Markers, Pre-Printed Kits


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

A variety of pre-printed cable markers in a convenient kit.
Each kit contains 250 each of colour coded numbers 0, 1, 2, 3, 4, 5, 6, 7, 8, 9 and L, N, R, S, T, +, - and earth printed black on white.

Features and Benefits:
-Cable markers are easy to apply as one size cable marker fits a wide range of sizes
-The anti-skew chevron cut locks the markers together ensuring the text stays together
-Cable markers are made of flexible material so the product remains securely on the cable marker

Typical Applications:
-Used to mark cables and wires
-Suited to various industries like mass transit, panel building, utilities, electrical contracting and telecommunications

Feature Attributes

Colour:
Various
Pack Quantity:
250
Overall Length:
3.5 mm
Fixing Method:
Slide-On
Material:
PVC
Type:
Slide-On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome