Barrier Post Steel, For Setting In Concrete, Ø60mm, Black/Yellow, 1 Chain Eyelet

Barrier Post Steel, For Setting In Concrete, Ø60mm, Black/Yellow, 1 Chain Eyelet

Order Code: ZT2732312S

£369.99 Inc VAT (20%)


Description

Barrier post made of steel, for setting in concrete, 60 mm, black/yellow, 1 chain eyelet. Supplied = assembled. Overall height = 1330 mm. Height above ground = 1000 mm. Post dimensions = 60 mm. Material = steel. Finish = hot dip galvanised and painted. Post colour = black, yellow. Design = removable. Type of mounting = for setting in concrete. Mounting = with ground sleeve. Place of use = indoor and outdoor use. Design of head = round head. Depth below ground = 330 mm. Tube form = round. Post model = 1 eyelet. Lock type = triangular utility lock. Weight = 7.2 kg. Product type = bollards/barrier posts made of steel. For streets and open spaces that are only opened to traffic temporarily and can be cordoned off when necessary: Pedestrian zones, marketplaces, car parks, driveways etc. Recommended by the fire brigade for open areas and access routes in accordance with DIN 14090. Can be removed using triangular utility lock : When necessary, the post can be removed within seconds using an above ground hydrant key in accordance with DIN 3223 (see Accessories). No risk of accident when post is taken out: the ground sleeve is flush with the road surface and has just a small opening. For setting in concrete with ground sleeve (330 mm)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome