B Click Medical Finger Cot Medium - Pack of 100

Order Code: ZT1179634P

£9.19 Inc VAT (20%)

Currently unavailable

Description

Waterproof finger length protection, Apply over plasters or dressings, Pre-rolled ready to use, Made from latex material

Specifications for B Click Medical Finger Cot Medium - Pack of 100
  • MFR Part No.
    CM0362
  • Length
    190mm
  • Width
    90mm
  • Height
    150mm
  • Weight
    0.0733kg
  • Colour
    White
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome