B Click Medical Simply Breathe 120 Decibel Fire Horn Red - CM1759

B Click Medical Simply Breathe 120 Decibel Fire Horn Red - CM1759

Order Code: ZT1180004P

£15.99 Inc VAT (20%)


Description

Our gas horn is a low cost, effective and top quality solution for any company's signalling needs. All of our gas horns are designed, manufactured and tested in the UK and guarantee to be loud enough, at 120Db, to be heard over working environments, machinery and other industrial noise.Typical uses include:, On site alarm system, Back-up alarm system for any company, Primary alarm system for smaller companies, Emergency signalling system for workers on manufacturing floors, Confined space alarm system, Personal protection

See full description
Specifications for B Click Medical Simply Breathe 120 Decibel Fire Horn Red - CM1759
  • MFR Part No.
    CM1759
  • Height
    246mm
  • Weight
    0.4kg
  • Length
    424mm
  • Width
    300mm
  • Colour
    Red