0
1

HSE Standard First Aid Kit, 10 Person

Order Code: ZT1187339X

£13.99each Inc VAT (20%)
£13,990.00 minimum order value
£14.996.5% off

Minimum order quantity: 1000.
Currently unavailable

Description

The Tuffsafe small 10 person First Aid Kit is supplied in an attractive durable polypropylene green plastic box with internal compartments for ease of access to the required dressing or treatment. Secure lid helps protect contents against dust and moisture. Wall mountable - optional hanging bracket enables the kit to be positioned at fixed first aid points but is also easily released from the wall bracket to enable it to be carried to the injured person.

For work places employing up to 10 persons.

For the full list of the set contents please refer to our catalogue.

See full description
Specifications for HSE Standard First Aid Kit, 10 Person
  • Contents
    Disposable Gloves: 1 pair
    Individually Wrapped Sterile Adhesive Plasters: 20
    Alcohol Free Cleansing Wipes: 6
    Triangular Bandage: 4
    Large Sterile Dressing, 18cm x 18cm: 2
    Safety Pins: 6
    No. 16 Sterile Eye Pad: 2
    Medium Sterile Dressing, 12cm x 12cm: 6
    Guidance leaflet: 1
    Chart: 10 Person
  • Product Type
    First Aid Kit
  • Number of Persons
    10