Replacement Castors for Metal or Plastic Kick Stools

Order Code: ZT1182736X

£0.82each Inc VAT (20%)
£4.10 minimum order value
QuantityPriceDiscount
1 - 49£0.820%
50 - 99£0.793.5%
100 - 199£0.758.5%
200 - 499£0.7212%
500 +£0.6916%

Minimum order quantity: 5.

Description

Manufactured in high quality durable plastic, lightweight and easy to move.
Incorporates three sprung loaded castors which retract when weight is applied.
Maximum load: 125kg.

Specifications for Replacement Castors for Metal or Plastic Kick Stools
  • Product Type
    Spare Parts
  • Height
    15mm
  • Material
    Plastic
  • Colour
    Black
  • Additional Features
    Replacement Castors Only
  • Maximum Load
    125kg
  • MFR Part No.
    8110390K