Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
Red/White Barrier Tape - 56.2mm x 500m
By Coba
Order Code:
ZT1184470X
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/red-white-barrier-tape-56-2mm-x-500m/p/ZT1184470X
Add to quotation
View all Lane Marking & Hazard Tapes
Description
Description unavailable
Specifications
Specifications for Red/White Barrier Tape - 56.2mm x 500m
Length
500m
Product Type
Barrier Tape
Width
56.2mm
Colour
Red/White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome