MSP9305 Mobile Service Platform 5 Step Easy Slope

Order Code: ZT1210218X

£2,799.99 Inc VAT (20%)


Description

Ideal for access to mezzanine floors & for servicing large plant machinery/automotive equipment.
54º version is for use in areas where space is limited.
48º Angle, easy slope version also available and is designed for areas where there is space available, enabling the user to turn around & descend the steps facing forward.
Extra large platform size: 800W by 1700D mm.
Extra wide treads: 750W x 182D mm.
Fitted with grip lift mechanism to facilitate movement on the castors.
Expanded steel mesh treads and platform.
Mobile on 2 x 200mm rubber wheels & 2 x 125mm rubber castors.
Complete with fixed handrail at the end of the platform & 1 hook-on platform handrail (handrail with centre rail for 2 to 6 tread units & handrail with centre & toe rail for 7 to 10 treads).

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome