Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Shocks & Struts and Components
Electric Shock Emergency Resuscitation Rigid PVC Wall Guide - 420 x 600mm
By Sitesafe
Order Code:
ZT1186943X
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it on
Thu, 21st Nov
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/automotive/shocks-and-struts-and-components/electric-shock-emergency-resuscitation-rigid-pvc-wall-guide-420-x-600mm/p/ZT1186943X
Add to quotation
Schedule an order and save 5%
View all Shocks & Struts and Components
Description
Electric Shock Emergency Rescue Wallcharts
Rigid PVC.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Electric Shock Emergency Resuscitation Rigid PVC Wall Guide - 420 x 600mm
Type
Wallchart
Overall Height
600mm
Design
ELECTRIC SHOCK EMERGENCY RESUSCITATION
MFR Part No.
WC140A
Overall Width
420mm
Material
Rigid PVC
Braille
No
Description
Electric Shock Emergency Rescue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome