Quantity | Price | Discount |
---|---|---|
1 - 4 | £25.99 | 0% |
5 - 9 | £24.95 | 4% |
10 + | £23.91 | 8% |
As an employer, you are legally required to display a HSE Health and Safety Law Poster. The poster explains how workers and employers can follow Health and Safety Law in an easy-to-use numbered list with full-colour pictures. Printed on fully recyclable PP5 plastic, it is durable with quality UV-fast ink that will stay readable for up to 5 years even in direct sunlight. The matte finish makes the poster easier to read, with no reflection under artificial lights and the antimicrobial coating stops the growth of microorganisms, making it safer for use in food environments. It features a unique serial number and hologram and details HSE and incident contact centre helpline numbers.
Endorsed by the HSE
Features a unique serial number and hologram
Printed on PP5 fully recyclable plastic that is durable
High quality, UV-fast inks are resistant to direct sunlight for up to 5 years
Matte finish has no reflection, making it easier to read
Antimicrobial coating stops the growth of microorganisms
Details HSE and incident contact centre helpline numbers
Size: A3