Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Safety Banners and Posters
Safety Poster DSE Regulations - RPVC (400 x 600mm)
By Spectrum Industrial
Order Code:
ZT1110907P
Copy
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/safety/safety-banners-and-posters/safety-poster-dse-regulations-rpvc-400-x-600mm/p/ZT1110907P
Add to quotation
View all Safety Banners and Posters
Description
Safety Poster: DSE Regulations - RPVC (400 x 600mm)
Tags:
#BulkDiscount
Specifications
Specifications for Safety Poster DSE Regulations - RPVC (400 x 600mm)
Width
400mm
Weight
0.259kg
Length
600mm
Colour
Various
Material
RPVC
Installation
Screws/Double Sided Tape/Mastic
Depth
1mm
Type
Wall Signs