EA30 300 x 380 x 300 Electronic Safe

Order Code: ZT1184987X

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

Every Matlock™ electronic safe is supplied complete with mounting bolts, 1 fixed shelf, 4x AA batteries and has a carpeted internal floor.

Dimensions:
Internal: (H)290 x (W)370 x (D)245mm.
External: (H)300 x (W)380 x (D)300mm.

See full description
Specifications for EA30 300 x 380 x 300 Electronic Safe
  • Material
    Steel
  • Lock Type
    Combination
  • Overall Exterior Height
    300mm
  • Overall Exterior Width
    380mm
  • Overall Interior Width
    370mm
  • Overall Interior Depth
    245mm
  • Includes
    Emergency Override Key
  • Overall Interior Height
    290mm
  • MFR Part No.
    EA30
  • Weight
    16kg
  • Colour
    Grey
  • Overall Exterior Depth
    300mm
  • Product Type
    Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome