Heavy Duty Plastic Letter Tray

Order Code: ZT3076757S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%

Currently unavailable

Description

Accepts: A4+.
Colour: Black.
Depth mm: 351.
Height mm: 63.
Material: Polypropylene.
Width mm: 259.Shatter resistant - ideal for tough environments. A4/C4 nestable design. H x W x D - 63 x 259 x 351mm.

See full description
Specifications for Heavy Duty Plastic Letter Tray
  • Colour
    Black
  • Material
    Polypropylene
  • Width
    259mm
  • Height
    63mm
  • Depth
    351mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome