Heavy Duty Storage Bin With Lid-Blue Pack of 12

Order Code: ZT3077593S

£699.99 Inc VAT (20%)


Description

Colour: Blue.
Depth mm: 635.
Dimensions: H x W x D mm: 345 x 400 x 635.
Height mm: 345.
Material: Plastic.
Material: Polypropylene.
Pack Quantity: 12.
Product Type: Large picking bins.
Type: With lid.
Width mm: 400.Ideal for general storage or separating waste items for recycling. Both stack and nest. Supplied with articulated lid. 50L capacity. Choice of colours. Polypropylene construction. Overall H x W x D (ex. lid) : 335 x 430 x 640mm. Optional castor pack. Supplied in packs of 12.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome