Quantity | Price | Discount |
---|---|---|
1 - 4 | £75.99 | 0% |
5 + | £72.95 | 4% |
Colour: Black.
Dimensions: H x W x L mm: 150 x 800 x 1200.
Dynamic Load kg: 300.
Height mm: 150.
Length mm: 1200.
Material: Plastic.
Material: Recycled plastic.
Pallet Type: Nesting.
Static Load kg: 500.
Type: Euro size 800x1200mm.
Weight kg: 5.5.
Weight kg: 6.8.
Width mm: 1000.
Width mm: 800.Hygienic - may be steam cleaned and washed with detergents. Save space when not in use. Ideal for closed loop systems. Free access reduces pallet damage.