Tape - Lane Marking 1 Carton of Red Tape (18 Rolls)

Order Code: ZT3081986S

£133.99 Inc VAT (20%)


Description

Colour: Red.
Length m: 33.
Material: PVC.
Pack Quantity: 18.
Product Type: Line marking tape.
Sold As: Roll.
Type: Line marking.
Width mm: 50.Self adhesive, PVC tapes. Flame retardant. Ideal for marking out areas in factories, warehouses, schools, hospitals, etc. Available in single rolls, packs of 6 or cartons of 18. Size - 50mm x 33m.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome