JAA049-220-600 50cm Sand Cone with Sleeve

Order Code: ZT1184861X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%

Currently unavailable

Description

Linear moulded (impact-resistant low density polyethylene) sand weighted one-piece cone complete with Des 2 retro-reflective sleeve. Standard sleeves are also available for off-road use. Premium quality polymers for strength with flexibility and long life use. Traditional general-purpose design with highly stable hexagonal base.
Heights: 450, 530 and 750mm.

See full description
Specifications for JAA049-220-600 50cm Sand Cone with Sleeve
  • MFR Part No.
    JAA049-220-600
  • Material
    Low Density Polyethylene
  • Base Shape
    Hexagonal
  • Primary Colour
    Red
  • Special Features
    Sand Weighted
  • Includes
    Des 2 Reflective Sleeve
  • Overall Height
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome