Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Floor Signs
Noise Level of 80DB or Above Rigid PVC Warning Sign - 148 x 210mm
By Sitesafe
Order Code:
ZT1186353X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Fri, 28th Mar
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/floor-signs/noise-level-of-80db-or-above-rigid-pvc-warning-sign-148-x-210mm/p/ZT1186353X
Add to quotation
Schedule an order and save 5%
View all Floor Signs
Description
Rigid PVC and Self-Adhesive.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Noise Level of 80DB or Above Rigid PVC Warning Sign - 148 x 210mm
Design
WARNING NOISE LEVEL OF 80DB(A) EAR PROTECTION MUST BE WORN IN THIS AREA
Fixing Method
Wall Fix
MFR Part No.
MS07151R
Overall Width
148mm
Legend/Symbol Colour
Black
Yellow
Blue
Overall Height
210mm
Sign Message
WARNING NOISE LEVEL OF 80DB(A) EAR PROTECTION MUST BE WORN IN THIS AREA
Primary Colour
White
Material
Rigid PVC
Description
Warning Noise level of 80 dB(A) or above/Ear protectors must be worn in this area
Sign Type
Noise Level
Braille
No