3T Single Narrow Rung ScafFold Tower


Select
£2,399.99 Inc VAT (20%)


See all variants from £2,399.99

Description

Our range of industrial grade aluminium scaffold towers are ideal for situations that require both hands and over longer periods of time than would otherwise suit a ladder or step ladder. This aluminium tower is very easy to install / dismantle. In line with the Health & Safety Executive (HSE) working at height regulations (2005), we recommend the 3T method of tower erection. Erect tower in sequence by accessing the next level via the trap door and fitting the braces above in a ‚Äòsitting‚ position. Once in place the braces are sufficiently strong enough to begin attaching the next frames to each side.

Please note: images are for illustration purposes only.

Feature Attributes

Material:
Aluminium
Colour:
Silver
Standards Met:
BS EN 1004, 2004
Weight Capacity:
150 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome