0
1

E1 30X25 VDI 'U' Drill Holder

Order Code: ZT1125228X

£112.99 Inc VAT (20%)

Currently unavailable

Description

Manufactured to DIN 69880. Suitable for use in NC lathes with VDI fixing disc. Features: All tools are fully carburized and hardened. Surface hardness of 58-60HRc. Tensile strength above 1000N/mm2. Surfaces blued; seat, parallel shank and shoulder ground. Tools can be adjusted in-situ on radial and axial toolholders. Seat shim allows two tool sizes to be used with one toolholder. Ball regulator (bullseye) provides easy coolant control.

See full description
Specifications for E1 30X25 VDI 'U' Drill Holder
  • Bore Size
    25mm
  • Gauge
    28mm
  • Length
    71mm
  • Standards Met
    DIN 69880

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome