Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.19 | 0% |
5 - 9 | £4.93 | 5% |
10 - 19 | £4.67 | 10% |
20 + | £4.41 | 15% |
Hinges - Type ZD - Black
Material: ZD Zinc die casting plastic coated Black RAL 9005, textured finish. Silver RAL 9006, textured finish. Pin Stainless steel. German material No.1.4305
NI Stainless steel. German material No.1.4308/No.1.4408.
Matt blasted. Pin Stainless steel. German material No.1.4571.