Indexing Plunger - Type AK-NI Stainless SteelMaterial: AK Steel. Blackened. Plunger hardened.AK-NI Stainless steel. German material No.1.4305.Plunger chemically nickel plated. Knob Plastic (Polyamide PA). Black - matt finish.