Container Ramps


£799.99 Inc VAT (20%)

See all variants from £799.99

Description

Perfect for pallet trucks!
Allowing you to also bridge kerbs, steps, and small obstacles as well allowing easy access for loading and unloading any container.

Manufactured using quality lightweight aluminium and an easy rest on connection allows easy deployment by one person and easy to store when not in use. The serrated flooring ensures traction during any form of weather while allowing goods to be loaded into containers with minimal effort. Our ramps are tapered straight to the ground and the truck, leaving a smooth incline/decline for the perfect transition on and off the ramp. DnA Container ramps can also be provided with nylon handle for easy carrying.

All our Container ramps are tried and tested to a SWL of 1000kg and for heavy duty 1500kg though this can be modified to much greater capacity. We pride ourselves on offering variety, with lengths starting from 1000mm up to 2000mm and widths starting from 1000mm up to any bespoke measurement.

Features
Lightweight for easy handling
Hand welded for durability that lasts
Rest on connection: to fit just rest on and start loading
Hook on connection also available
No fitting required
Manufactured from lightweight aluminium (type 6082 and equivalent)
Load tested and certified to 750kg/1000kg with capacity for more
Easily stored flat or upright when not in use.
Augmented ramp weight ensures the ramp stays connected to the container
Perfect for pallet trucks
Angled edge to allow smooth access onto on floor containers
Available with nylon handles for easy handling
Please account for the thickness of materials used: The functional width of the ramp is 50mm less than it’s total. On models over 2.5m in Length, or with a SWL of >750kg, this reduction is 90mm

For safety reasons, we recommend that the ramp only be used to a height not exceeding one-tenth its length – or \(Hmax = L/10\)

See full description

Feature Attributes

Product Type:
Container Ramp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome