Doorline-multi Threshold Ramp


£319.99 Inc VAT (20%)

See 2 Product Variants
£319.99

Description

PVC DOOR THRESHOLD PROBLEMS CAN EASILY BE BEATEN WITH THE INNOVATIVE DOORLINE-MULTI. NOW AVAILABLE IN TWO SIZES, THIS UNIQUE PRODUCT RESTS SECURELY ON THE THRESHOLD WHILST SPREADING THE WEIGHT AND CREATING A STRONG EDGE NOSING FOR ANY AEROLIGHT RAMP NEEDED FOR ACCESS FROM THE OUTSIDE. THE RESULT IS A COMFORTABLE ROUTE ALL THE WAY TO THE INSIDE OF THE PROPERTY.
Your benefits:
The ultimate portable threshold ramp for uPVC doors!
Unique lip design with rubber anti-slip to safely eliminate threshold damage
Designed for use with our Aerolight and Ultralight ramps to easily bridge any threshold.
Anodised finish for many years of service
Extremely lightweight for quick and easy use, with full 300kg capacity
Comfortable, fold-away, rattle-free handle

Feature Attributes

Colour:
Silver
Warranty:
2 year
Overall Width:
70 cm
Lifespan:
10Years

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome