Folding Van Ramps


£799.99 Inc VAT (20%)
Up to 3% off

See all variants from £799.99

Description

Perfect for the medical, removal and transport industry!
Manufactured using quality lightweight aluminium, supplied with hinge attachment to fold and store easily and discreetly when not in use. The serrated flooring ensures traction during any form of weather while allowing flight cases to be loaded with minimal effort. Our ramps are tapered straight to the ground and the van, leaving a smooth incline/decline for the perfect transition on and off the ramp.

All our folding van ramps are tried and tested to a SWL of 500kg and for heavy duty 1000kg. We pride ourselves on offering variety, with lengths starting from 1800mm up to 3000mm and widths starting from 700mm up to 1100mm.

Features
Lightweight for easy handling
Hand welded for durability that lasts
Manufactured from lightweight aluminium (type 6082 and equivalent)
Load tested and certified to 500kg
Edges on each side of the van ramp to avoid steering off.
Easy rest on connection
Handles included free of charge
Please account for the thickness of materials used: The functional width of the ramp is 50mm less than it’s total. On models over 2.5m in Length, or with a SWL of >750kg, this reduction is 90mm

For safety reasons, we recommend that the ramp only be used to a height not exceeding one-third its length – or \(Hmax = L/3\)

Feature Attributes

Product Type:
Folding Van Ramp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome